Menu Search
Cable Lugs Terminal, Compression; Copper; 1 Hole; 750 MCM; 5/8 in.
BURNDY #YA39

Hylug™ Terminal, Compression; Copper; 1 Hole; 750 MCM; 5/8 in.

SKU # 78181052175 Manufacturer Series: YA Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600V to 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 5.17 x 1.89"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 750 MCM
Screw/​Stud Size: 5/8 in.
Color Code: Black