BURNDY #YA1CN

Hylug™ Terminal, Compression; Copper; 1 Hole; 1 AWG; 1/2 in.

SKU: 78181005977
Manufacturer Series: YA Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600V to 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 3.05 x 0.81"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: #1 AWG
Screw/Stud Size: 1/2 in.
Color Code: Green