Menu Search
Search
BURNDY #YA6C2NU

Hylug™ Lug, Compression; Copper; No Holes; 6 AWG; Blue

SKU # 78181001993 Manufacturer Series: YA-2N
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 4.40 x 0.81"
Stud Holes: Blank
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Color Code: Blue