Menu Search
Cable Lugs Lug, Compression; Copper; No. 8-10; 1 Hole; 6 AWG
BURNDY #YAV6CL1BOX

Hylug™ Lug, Compression; Copper; No. 8-10; 1 Hole; 6 AWG

SKU # 78181053900 Manufacturer Series: YAV-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.31 x 0.48"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: AN 5-6 Flex
Screw/​Stud Size: #8-10

Additional Info: Listed for use with Copper Aircraft Cable. Conductor Inspection Hole