Menu Search
BURNDY #YAV4CL3

Hylug™ Lug, Compression; Copper; No. 8-10; 1 Hole; 4 AWG

SKU # 78181002556 Manufacturer Series: YAV-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.37 x 0.55"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Flex: AN 4 Flex
Screw/​Stud Size: #8-10

Additional Info: Listed for use with Copper Aircraft Cable. Conductor Inspection Hole