Menu Search
Cable Lugs Lug, Compression; Copper; No. 10; 1 Hole; 4 AWG; Gray
BURNDY #YA4C-TC10

Hylug™ Lug, Compression; Copper; No. 10; 1 Hole; 4 AWG; Gray

SKU # 78181001905 Manufacturer Series: YA-TC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 1.94 x 0.49"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Screw/​Stud Size: #10
Color Code: Gray

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 1.94 x 0.49"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4 AWG; Screw/Stud Size - #10; Color Code - Gray; Manufacturer Series - Hylug YA-TC