Menu Search
Cable Lugs Lug, Compression; Copper; 5/8 in.; 1 Hole; 777.7 Flex 1925/24 Str

BURNDY #YA44LB

Hylug™ Lug, Compression; Copper; 5/8 in.; 1 Hole; 777.7 Flex 1925/24 Str

SKU #78181052326
Manufacturer Series: YA-LB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / Belled End
Lug L x Tongue W: 4.50 x 2.17"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 777.7 Flex 1925/24 Str
Screw/Stud Size: 5/8"

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/Belled End; Lug L x Tongue W - 4.50 x 2.17"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Flex - 777.7 Flex 1925/24 Str; Screw/Stud Size - 5/8"; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 650 to 750 Flex; Manufacturer Series - Hylug YA-LB

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 650 to 750 Flex