Lug, Compression; Copper; 5/8 in.; 1 Hole; 1000 MCM; White

SKU: 78181052295
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 5.45 x 2.17"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1000 MCM
Screw/Stud Size: 5/8"
Color Code: White
Manufacturer Series: Hylug YA
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 5.45 x 2.17"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 1000 MCM; Screw/Stud Size - 5/8"; Color Code - White; Manufacturer Series - Hylug YA