Menu Search
Cable Lugs Lug, Compression; Copper; 5/16 in.; 1 Hole; 4 AWG; Gray
BURNDY #YA4CL3BOX

Hylug™ Lug, Compression; Copper; 5/16 in.; 1 Hole; 4 AWG; Gray

SKU # 78181055243 Manufacturer Series: YA-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.92 x 0.58"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Screw/​Stud Size: 5/16"
Color Code: Gray

Additional Info: Conductor Inspection Hole