Menu Search
BURNDY #YAV27L20

Lug, Compression; Copper; 5/16 in.; 1 Hole; 3/0 AWG

SKU # 78181012984
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/​Type: Ring Tongue
Lug L x Tongue W: 2.45 x 1.03 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Conductor Size - Flex: AN-3/0 Flex
Screw/​Stud Size: 5/16 in.
Color Code: Class 1

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Barrel Length/Type - Ring Tongue; Lug L x Tongue W - 2.45 x 1.03 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 3/0 AWG; Conductor Size - Flex - AN-3/0 Flex; Screw/Stud Size - 5/16 in.; Color Code - Class 1; Additional Information - With Inspection Hole

Additional Info: With Inspection Hole