Menu Search
Cable Lugs Lug, Compression; Copper; 5/16 in.; 1 Hole; 2 AWG; Brown
BURNDY #YA2CLWPL121

Lug, Compression; Copper; 5/16 in.; 1 Hole; 2 AWG; Brown

SKU # 78181008456
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.93 x 0.61 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 5/16 in.
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Barrel Length/Type - Standard; Lug L x Tongue W - 1.93 x 0.61 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2 AWG; Screw/Stud Size - 5/16 in.; Color Code - Brown; Additional Information - Barrel Length: 0.88 in. Wire Strip Length: 15/16 in.

Additional Info: Barrel Length: 0.88 in. Wire Strip Length: 15/16 in.