Menu Search
Cable Lugs Lug, Compression; Copper; 5/16 in.; 1 Hole; 1/0 AWG
BURNDY #YAV25L2

Hylug™ Lug, Compression; Copper; 5/16 in.; 1 Hole; 1/0 AWG

SKU # 78181002567 Manufacturer Series: YAV-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.01 x 0.83"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Conductor Size - Flex: AN 1/0 Flex
Screw/​Stud Size: 5/16"

Additional Info: Listed for use with Copper Aircraft Cable. Conductor Inspection Hole