Menu Search

BURNDY #YA44L2TC38FX

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; Yellow

SKU: 78181002099
Manufacturer Series: YA-L-2TC-FX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 4.70 x 2.19"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Flex: 777.7 Flex 1925/24 Str
Screw/Stud Size: 3/8"
Color Code: Yellow
Additional Info: Conductor Inspection Hole