Lug, Compression; Copper; 3/8 in.; 2 Holes; Pink

SKU: 78181005963
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long / Belled End
Lug L x Tongue W: 6.01 x 1.84"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Flex: 535.3 Flex 1325/24 Str
Screw/Stud Size: 3/8"
Color Code: Pink
Manufacturer Series: Hylug YA-2TC-FXB
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long/Belled End; Lug L x Tongue W - 6.01 x 1.84"; Stud Holes - 2H; Stud Hole Spacing - 1.00" Space; Conductor Type - CU; Conductor Size - Flex - 535.3 Flex 1325/24 Str; Screw/Stud Size - 3/8"; Color Code - Pink; Manufacturer Series - Hylug YA-2TC-FXB