Menu Search
BURNDY #YA2CL2NT14

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 2 AWG; Brown

SKU # 78181021038 Manufacturer Series: YA-L-2NT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard / Narrow Tongue
Lug L x Tongue W: 2.47 x 0.48"
Stud Holes: 2H
Stud Hole Spacing: 0.63" Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 3/8"
Color Code: Brown

Additional Info: Conductor Inspection Hole