Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 2 Holes; 2/0 AWG; Black

BURNDY #YAV26L2TC38FX

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 2/0 AWG; Black

SKU #78181002176
Manufacturer Series: YAV-L-2TC-FX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 3.14 x 0.93"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 2/0 Flex 325/24 Str
Screw/Stud Size: 3/8"
Color Code: Black

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.14 x 0.93"; Stud Holes - 2H; Stud Hole Spacing - 1.00" Space; Conductor Type - CU; Conductor Size - Code - 2/0 AWG; Conductor Size - Flex - 2/0 Flex 325/24 Str; Screw/Stud Size - 3/8"; Color Code - Black; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 2/0 Weld; Manufacturer Series - Hylug YAV-L-2TC-FX

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 2/0 Weld