Menu Search

BURNDY #YAV102TC38

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 10 AWG

SKU: 78181002185
Manufacturer Series: YAV-2TC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 2.38 x 0.56"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 10 AWG
Screw/Stud Size: 3/8"
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.38 x 0.56"; Stud Holes - 2H; Stud Hole Spacing - 1.00" Space; Conductor Type - CU; Conductor Size - Code - 10 AWG; Screw/Stud Size - 3/8"; Additional Information - Conductor Inspection Hole. Additional Wire Listing: #14-10 Str, #12-10 Sol; Manufacturer Series - Hylug YAV-2TC
Additional Info: Conductor Inspection Hole. Additional Wire Listing: #14-10 Str, #12-10 Sol