Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 2 Holes; 1 AWG; Green

BURNDY #YAZ1C2TC38

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 1 AWG; Green

SKU #78181022431
Manufacturer Series: YAZ-2TC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 3.57 x 0.67"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Screw/Stud Size: 3/8"
Color Code: Green

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 3.57 x 0.67"; Stud Holes - 2H; Stud Hole Spacing - 1.00" Space; Conductor Type - CU; Conductor Size - Code - 1 AWG; Screw/Stud Size - 3/8"; Color Code - Green; Additional Information - Conductor Inspection Hole; Manufacturer Series - Hylug YAZ-2TC

Additional Info: Conductor Inspection Hole