Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 1 Hole; 500 MCM; Brown

BURNDY #YA34L37

Hylug™ Lug, Compression; Copper; 3/8 in.; 1 Hole; 500 MCM; Brown

SKU #78181001843
Manufacturer Series: YA-L
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 2.87 x 1.55"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 500 MCM
Screw/Stud Size: 3/8"
Color Code: Brown

Additional Info: Conductor Inspection Hole