BURNDY #YAV28LWPL27

Lug, Compression; Copper; 3/8 in.; 1 Hole; 4/0 AWG

SKU: 78181008388
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/Type: Short
Lug L x Tongue W: 2.72 x 1.12 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: AN-4/0 Flex
Screw/Stud Size: 3/8 in.
Color Code: Class 1
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Barrel Length/Type - Short; Lug L x Tongue W - 2.72 x 1.12 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4/0 AWG; Conductor Size - Flex - AN-4/0 Flex; Screw/Stud Size - 3/8 in.; Color Code - Class 1; Additional Information - With Inspection Hole
Additional Info: With Inspection Hole