You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BURNDY #YAZ31TC38

Hylug™ Lug, Compression; Copper; 3/8 in.; 1 Hole; 350 MCM; Red

SKU # 78181024027 Manufacturer Series: YAZ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 3.45 x 1.29"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 350 MCM
Screw/​Stud Size: 3/8"
Color Code: Red

Additional Info: Conductor Inspection Hole

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.