Lug, Compression; Copper; 3/8 in.; 1 Hole; 350 MCM; Red

SKU: 78181001856
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / Narrow Tongue
Lug L x Tongue W: 3.31 x 0.96"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 350 MCM
Screw/Stud Size: 3/8"
Color Code: Red
Manufacturer Series: Hylug YA-L-NT
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/Narrow Tongue; Lug L x Tongue W - 3.31 x 0.96"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 350 MCM; Screw/Stud Size - 3/8"; Color Code - Red; Additional Information - Conductor Inspection Hole; Manufacturer Series - Hylug YA-L-NT
Additional Info: Conductor Inspection Hole