Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 1 Hole; 300 MCM; White
BURNDY #YA30L24

Hylug™ Lug, Compression; Copper; 3/8 in.; 1 Hole; 300 MCM; White

SKU # 78181050489 Manufacturer Series: YA-L
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600-35kV
Barrel Length/​Type: Short
Lug L x Tongue W: 2.44 x 1.20 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 300 MCM
Screw/​Stud Size: 3/8 in.
Color Code: White

Additional Info: Barrel Length: 1.03 in., Wire Strip Length: 1.06 in.