Menu Search
Cable Lugs Lug, Compression; Copper; 3/8 in.; 1 Hole; 2/0 AWG; Black

BURNDY #YAZV26TC38FXB

Lug, Compression; Copper; 3/8 in.; 1 Hole; 2/0 AWG; Black

SKU #78181043130
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/Type: Long
Lug L x Tongue W: 2.93 x 0.93 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Screw/Stud Size: 3/8 in.
Color Code: Black

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Barrel Length/Type - Long; Lug L x Tongue W - 2.93 x 0.93 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2/0 AWG; Screw/Stud Size - 3/8 in.; Color Code - Black