Menu Search
BURNDY #YA28L56

Hylug™ Lug, Compression; Copper; 3/4 in.; 1 Hole; 4/0 AWG; Purple

SKU # 78181001792 Manufacturer Series: YA-L
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600-35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.90 x 1.05 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Navy: 200 Navy
Screw/​Stud Size: 3/4 in.
Color Code: Purple

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 600 - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.90 x 1.05 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4/0 AWG ; Conductor Size - Navy - 200 Navy; Screw/Stud Size - 3/4 in.; Color Code - Purple; Additional Information - Barrel Length: 0.88 in., Wire Strip Length: 0.13 in.; Manufacturer Series - Hylug YA-L

Additional Info: Barrel Length: 0.88 in., Wire Strip Length: 0.13 in.