Lug, Compression; Copper; 3/4 in.; 1 Hole; 1500 MCM; Green

SKU: 78181003731
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 6.04 x 2.69"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1500 MCM
Screw/Stud Size: 3/4"
Color Code: Green
Manufacturer Series: Hylug YA
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 6.04 x 2.69"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 1500 MCM; Screw/Stud Size - 3/4"; Color Code - Green; Manufacturer Series - Hylug YA