Menu Search
Search
BURNDY #YAV185M10

HYLUG™ Lug, Compression; Copper; 1H; 350 MCM, 185mm2; M10

SKU # 78181032216 Manufacturer Series: Type YAV-M
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size - Code: 350 MCM, 185mm2
Screw/​Stud Size: M10
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1H
Conductor Type: Copper
Inspection Hole: Yes

Additional Info: Rated for 90°C