Menu Search
BURNDY #YAV26LTC516FX

Hylug™ Lug, Compression; Copper; 1 Hole; 5/16 in.; 2/0 AWG; Black

SKU # 78181002199 Manufacturer Series: YAV-L-FX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.98 x 0.93"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 2/0 Flex 325/24 Str
Screw/​Stud Size: 5/16"
Color Code: Black

Additional Info: Conductor Inspection Hole