Menu Search
Search
BURNDY #YAV4CL-TC12FX

Hylug™ Lug, Compression; Copper; 1 Hole; 1/2 in.; 4 AWG; Gray

SKU # 78181002277 Manufacturer Series: YAV-L-FX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.92 x 0.70"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Flex: 4 Flex 91/24 Str
Screw/​Stud Size: 1/2"
Color Code: Gray

Additional Info: Conductor Inspection Hole