Menu Search
BURNDY #YA8C2TC14

Hylug™ Lug, Compression; Copper; 1/4 in.; 2 Holes; 8 AWG; Red

SKU # 78181001969 Manufacturer Series: YA-2TC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.33 x 0.40"
Stud Holes: 2H
Stud Hole Spacing: 0.63" Space
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Screw/​Stud Size: 1/4"
Color Code: Red