Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 2 Holes; 6 AWG; Blue

BURNDY #YA6CL2TC14E2

Hylug™ Lug, Compression; Copper; 1/4 in.; 2 Holes; 6 AWG; Blue

SKU #78181001834
Manufacturer Series: YA-L-2TC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 2.41 x 0.45"
Stud Holes: 2H
Stud Hole Spacing: 0.75" Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/Stud Size: 1/4"
Color Code: Blue

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.41 x 0.45"; Stud Holes - 2H; Stud Hole Spacing - 0.75" Space; Conductor Type - CU; Conductor Size - Code - 6 AWG; Screw/Stud Size - 1/4"; Color Code - Blue; Additional Information - Conductor Inspection Hole; Manufacturer Series - Hylug YA-L-2TC

Additional Info: Conductor Inspection Hole