Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 2 Holes; 4 AWG; Gray
BURNDY #YAZV4C2TC14FX

Lug, Compression; Copper; 1/4 in.; 2 Holes; 4 AWG; Gray

SKU # 78181022819
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/​Type: Long
Lug L x Tongue W: 2.82 x 0.55 in
Stud Holes: 2H
Stud Hole Spacing: 0.62 in Space
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Flex: 4 Flex
Screw/​Stud Size: 1/4 in
Color Code: Gray

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Barrel Length/Type - Long; Lug L x Tongue W - 2.82 x 0.55 in; Stud Holes - 2H; Stud Hole Spacing - 0.62 in Space; Conductor Type - CU; Conductor Size - Code - 4 AWG; Conductor Size - Flex - 4 Flex; Screw/Stud Size - 1/4 in; Color Code - Gray