Lug, Compression; Copper; 1/4 in.; 2 Holes; 4 AWG; Gray

SKU: 78181050356
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 2.36 x 0.49"
Stud Holes: 2H
Stud Hole Spacing: 0.63" Space
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Screw/Stud Size: 1/4"
Color Code: Gray
Manufacturer Series: Hylug YA-L-2TC
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.36 x 0.49"; Stud Holes - 2H; Stud Hole Spacing - 0.63" Space; Conductor Type - CU; Conductor Size - Code - 4 AWG; Screw/Stud Size - 1/4"; Color Code - Gray; Additional Information - Conductor Inspection Hole; Manufacturer Series - Hylug YA-L-2TC
Additional Info: Conductor Inspection Hole