Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 2 Holes; 4/0 AWG; Purple

BURNDY #YA28L-2TC14E2

Hydent Lug, Compression; Copper; 1/4 in.; 2 Holes; 4/0 AWG; Purple

SKU #78181001824
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compression Terminal
Material: Electro Tin Plated Copper
Voltage: 35kV
Barrel Length/Type: Standard / Short
Lug L x Tongue W: 2.78 x 1.02 in.
Stud Holes: 2H
Stud Hole Spacing: 0.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Screw/Stud Size: 1/4 in.
Color Code: Purple

BUR YA28L-2TC14E2 CU HYDT 4/0STR