BURNDY #YAZ3C2TC14E2

Lug, Compression; Copper; 1/4 in.; 2 Holes; 3 AWG; White

SKU: 78181022768
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600V-35 kV
Barrel Length/Type: Long
Lug L x Tongue W: 2.95 x 0.55 in
Stud Holes: 2H
Stud Hole Spacing: 0.75 in Space
Conductor Type: Copper
Conductor Size - Code: 3 AWG
Conductor Size - Navy: 50 Navy
Screw/Stud Size: 1/4 in
Color Code: White
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 600V-35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.95 x 0.55 in; Stud Holes - 2H; Stud Hole Spacing - 0.75 in Space; Conductor Type - CU; Conductor Size - Code - 3 AWG; Conductor Size - Navy - 50 Navy; Screw/Stud Size - 1/4 in; Color Code - White