BURNDY #YAV102TC14E1

Lug, Compression; Copper; 1/4 in.; 2 Holes; 14-10 AWG

SKU: 78181002213
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/Type: Standard
Lug L x Tongue W: 2.22 x 0.41 in.
Stud Holes: 2H
Stud Hole Spacing: 1.00 in.
Conductor Type: Copper
Conductor Size - Code: 14-10 AWG
Screw/Stud Size: 1/4 in.
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Barrel Length/Type - Standard; Lug L x Tongue W - 2.22 x 0.41 in.; Stud Holes - 2H; Stud Hole Spacing - 1.00 in.; Conductor Type - CU; Conductor Size - Code - 14-10 AWG; Screw/Stud Size - 1/4 in.; Additional Information - Barrel Length: 0.38 in. Wire Strip Length: 7/16 in. Additional Conductor Listing: 12-10 AWG
Additional Info: Barrel Length: 0.38 in. Wire Strip Length: 7/16 in. Additional Conductor Listing: 12-10 AWG