BURNDY #YAV6CLWPL111

Lug, Compression; Copper; 1/4 in.; 1 Hole; 6 STR

SKU: 78181008440
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/Type: Ring Tongue
Lug L x Tongue W: 1.31 x 0.48 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 6 STR
Conductor Size - Flex: AN-6 Flex
Screw/Stud Size: 1/4 in.
Color Code: Class 1
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Barrel Length/Type - Ring Tongue; Lug L x Tongue W - 1.31 x 0.48 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 6 STR; Conductor Size - Flex - AN-6 Flex; Screw/Stud Size - 1/4 in.; Color Code - Class 1; Additional Information - With Inspection Hole
Additional Info: With Inspection Hole