Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Lug, Compression; Copper; 1/4 in.; 1 Hole; 4/0 AWG; Purple

SKU: 78181002179
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 2.67 x 1.14"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/Stud Size: 1/4"
Color Code: Purple
Manufacturer Series: Hylug YAV-L-FX
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.67 x 1.14"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 4/0 AWG; Conductor Size - Flex - 4/0 Flex 550/24 Str; Screw/Stud Size - 1/4"; Color Code - Purple; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 4/0 Weld; Manufacturer Series - Hylug YAV-L-FX
Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 4/0 Weld