BURNDY #YA2CTC14

Lug, Compression; Copper; 1/4 in.; 1 Hole; 2 AWG; Brown

SKU: 78181004959
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 2.25 x 0.58"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/Stud Size: 1/4"
Color Code: Brown
Manufacturer Series: Hylug YA-TC
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 2.25 x 0.58"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2 AWG; Screw/Stud Size - 1/4"; Color Code - Brown; Manufacturer Series - Hylug YA-TC