Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 1 Hole; 2 AWG; Brown

BURNDY #YA2CLNT14

Hylug™ Lug, Compression; Copper; 1/4 in.; 1 Hole; 2 AWG; Brown

SKU #78181001849
Manufacturer Series: YA-L-NT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard / Narrow Tongue
Lug L x Tongue W: 1.80 x 0.50"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/Stud Size: 1/4"
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/Narrow Tongue; Lug L x Tongue W - 1.80 x 0.50"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 2 AWG; Screw/Stud Size - 1/4"; Color Code - Brown; Additional Information - Conductor Inspection Hole; Manufacturer Series - Hylug YA-L-NT

Additional Info: Conductor Inspection Hole