Menu Search
BURNDY #YAV1CLTC14FX

Hylug™ Lug, Compression; Copper; 1/4 in.; 1 Hole; 1 AWG; Green

SKU # 78181002290 Manufacturer Series: YAV-L-FX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.71 x 0.75"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Conductor Size - Flex: 1 Flex 225/24 Str
Screw/​Stud Size: 1/4"
Color Code: Green

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 175/24 to 225/24 Strand, 1 Weld