BURNDY #YAV282NFXB

Lug, Compression; Copper; 1/2 in.; 2 Holes; Purple

SKU: 78181004626
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long / Belled End
Lug L x Tongue W: 5.39 x 1.14"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/Stud Size: 1/2"
Color Code: Purple
Manufacturer Series: Hylug YAV-2TC-FXB
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long/Belled End; Lug L x Tongue W - 5.39 x 1.14"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU; Conductor Size - Flex - 4/0 Flex 550/24 Str; Screw/Stud Size - 1/2"; Color Code - Purple; Manufacturer Series - Hylug YAV-2TC-FXB