Menu Search
Search
BURNDY #YA342NFXB

Hylug™ Lug, Compression; Copper; 1/2 in.; 2 Holes; Blue

SKU # 78181003992 Manufacturer Series: YA-2TC-FXB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Belled End
Lug L x Tongue W: 6.29 x 1.55"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Flex: 373.7 Flex 925/24 Str
Screw/​Stud Size: 1/2"
Color Code: Blue

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.