Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 2 Holes; 8 AWG; Red
BURNDY #YA8C2LN

Hylug™ Lug, Compression; Copper; 1/2 in.; 2 Holes; 8 AWG; Red

SKU # 78181004461 Manufacturer Series: YA-2LN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.78 x 0.83"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Conductor Size - Flex: 8 Flex 37/24 Str
Screw/​Stud Size: 1/2"
Color Code: Red

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.78 x 0.83"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU; Conductor Size - Code - 8 AWG; Conductor Size - Flex - 8 Flex 37/24 Str; Screw/Stud Size - 1/2"; Color Code - Red; Additional Information - Conductor Inspection Hole; Manufacturer Series - Hylug YA-2LN

Additional Info: Conductor Inspection Hole