Lug, Compression; Copper; 1/2 in.; 2 Holes; 750 MCM; Black

SKU: 78181021143
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 600-35kV
Barrel Length/Type: Long
Lug L x Tongue W: 6.82 x 1.63 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 750 MCM
Screw/Stud Size: 1/2 in.
Color Code: Black
Manufacturer Series: Hylug YAZ-2N
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 600 - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 6.82 x 1.63 in.; Stud Holes - 2H; Stud Hole Spacing - 1.75 in. Space; Conductor Type - CU; Conductor Size - Code - 750 MCM ; Screw/Stud Size - 1/2 in.; Color Code - Black; Additional Information - Barrel Length: 2.88 in., Wire Strip Length: 2.94 in.; Manufacturer Series - Hylug YAZ-2N
Additional Info: Barrel Length: 2.88 in., Wire Strip Length: 2.94 in.