Menu Search

BURNDY #YA4C2N

Hylug™ Lug, Compression; Copper; 1/2 in.; 2 Holes; 4 AWG; Gray

SKU: 78181050146
Manufacturer Series: YA-2N
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 4.45 x 0.81"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Screw/Stud Size: 1/2"
Color Code: Gray
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 4.45 x 0.81"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU; Conductor Size - Code - 4 AWG; Screw/Stud Size - 1/2"; Color Code - Gray; Manufacturer Series - Hylug YA-2N