Menu Search
Cable Lugs Lug, Compression; Copper; 1/2 in.; 2 Holes; 250 MCM; Yellow
BURNDY #YA292N

Hylug™ Lug, Compression; Copper; 1/2 in.; 2 Holes; 250 MCM; Yellow

SKU # 78181050430 Manufacturer Series: YA-2N
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 5.21 x 1.11"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 250 MCM
Screw/​Stud Size: 1/2"
Color Code: Yellow

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 5.21 x 1.11"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU; Conductor Size - Code - 250 MCM; Screw/Stud Size - 1/2"; Color Code - Yellow; Manufacturer Series - Hylug YA-2N