Lug, Compression; Copper; 1/2 in.; 2 Holes; 1/0 AWG; Pink

SKU: 78181050227
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 4.32 x 0.81"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Screw/Stud Size: 1/2"
Color Code: Pink
Manufacturer Series: Hylug YA-2L
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 4.32 x 0.81"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU; Conductor Size - Code - 1/0 AWG; Screw/Stud Size - 1/2"; Color Code - Pink; Additional Information - Conductor Inspection Hole; Manufacturer Series - Hylug YA-2L
Additional Info: Conductor Inspection Hole