Lug, Compression; Copper; 1/2 in.; 1 Hole; Pink

SKU: 78181002156
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 3.41 x 1.84"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Flex: 535.3 Flex 1325/24 Str
Screw/Stud Size: 1/2"
Color Code: Pink
Manufacturer Series: Hylug YA-L-FX
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 3.41 x 1.84"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Flex - 535.3 Flex 1325/24 Str; Screw/Stud Size - 1/2"; Color Code - Pink; Additional Information - Conductor Inspection Hole; Manufacturer Series - Hylug YA-L-FX
Additional Info: Conductor Inspection Hole