Menu Search
BURNDY #YAV6CL10

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 6 AWG

SKU # 78181002563 Manufacturer Series: YAV-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.64 x 0.73"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: AN 5-6 Flex
Screw/​Stud Size: 1/2"

Additional Info: Listed for use with Copper Aircraft Cable. Conductor Inspection Hole